Series Information
| Manufacturer Part Number | ULPCF65G |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 9.1in.Hx3.1in.Wx2.6in.D, POLY, NEMA1,4X,6,12,13, GRAY COVER, UL LISTED |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X, NEMA 6 |
| Nominal Height | 9 " |
| Nominal Width | 3 " |
| Nominal Depth | 3 " |
| Approvals | UL |
| Net Weight | 0.69 lbs |
| Gross Weight | 0.69 lbs |