Series Information
| Manufacturer Part Number | ULPCM100/60T |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 5.1in.Hx3.1in.Wx2.4in.D, POLY, W/METRIC KNOCK-OUTS, NEMA1,4,4X, 50mm BASE, TRANSPARENT COVER, UL |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 1, NEMA 4, NEMA 4X |
| Nominal Height | 5 " |
| Nominal Width | 3 " |
| Nominal Depth | 2 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |