ULPCM175/100XG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ULPCM175/100XG

Fibox Enclosures

ULPCM175/100XG

Fibox Enclosures
ULPCEnclosurew/K/O(metric)-GrayCover
MFG Item Number
ULPCM175/100XG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ULPCM175/100XG
ULPCEnclosurew/K/O(metric)-GrayCover

Series Information

Specifications

Specifications
Manufacturer Part Number ULPCM175/100XG
Manufacturer Fibox
Family Series Fibox Enclosures
Description ULPCEnclosurew/K/O(metric)-GrayCover
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screw
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Nominal Height 7 "
Nominal Width 7 "
Nominal Depth 4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs