Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Circuit Breakers
UMBW-ST120AC
WEG Electric Circuit Breakers
MCB SHUNT TRIP 1NC/1NO 120VAC, J2
MFG Item Number
UMBW-ST120AC
This item cannot be canceled or returned
Description
MCB SHUNT TRIP 1NC/1NO 120VAC, J2
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
UMBW-ST120AC |
| Description |
MCB SHUNT TRIP 1NC/1NO 120VAC, J2 |
| Accessory Type |
Shunt Trip |
| For Use With |
UMBW-1, UMBW-4 |
| Current Rating |
6 A |
| Max Voltage |
120 VAC |
| Net Weight |
0.132 lbs |
| Gross Weight |
0.132 lbs |
UMBW-ST120AC
WEG Electric Circuit Breakers