Series Information
| Manufacturer Part Number | UN10T2GC |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | ACCU-TORQ VECTOR DUTY AC MOTOR, 10HP, 1800 RPM, 215TC TENV ALUMINUM FRAME, 10.2 AMPS AT 575 VOLTS |
| Type | Vector Duty |
| Horsepower | 10-1/10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Current Rating | 10.5 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Aluminum, Steel |
| Shaft Diameter | 1.38 " |
| Overload Protection | Thermostat |
| Length | 23 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |