URTRS213CE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URTRS213CE

Eaton Electrical Boxes

URTRS213CE

Eaton Electrical Boxes
MtrSkt, 200A, Ring, 4-Jaw, OH/UG
MFG Item Number
URTRS213CE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
URTRS213CE
MtrSkt, 200A, Ring, 4-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number URTRS213CE
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 3 5/16 in hub cover plate, 200A, Overhead/underground, 3-5/16 in hub cover plate, 6-350 kcmil, Four-jaw, Single-phase, 6-350 kcmil, Sockets:1, Three-wire, Ring, 600V
Current Rating 200 A
Service OH, UG
Bypass None
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs