Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
US0009201
16ft. cable w/4-pin, S-coded M12
MFG Item Number
US0009201
Description
16ft. cable w/4-pin, S-coded M12
Specifications
Specifications
| Manufacturer Part Number |
US0009201 |
| Manufacturer |
Waldmann |
| Family Series |
Waldmann Light Fixtures |
| Description |
16ft. cable w/4-pin, S-coded M12 Connector, Straight, for 120V |
| Accessory Type |
M12 Connector |
| Net Weight |
1.285 lbs |
| Gross Weight |
1.285 lbs |
US0009201
Waldmann Light Fixtures