USVF29
US Motors Drives, USVF HYBRID DRIVES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USVF29

US Motors Drives, USVF HYBRID DRIVES Series
In stock
Item Number
USVF29
MFG Item Number
USVF29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, USVF HYBRID DRIVES Series
Item #
USVF29
VFD, USAC Hybrid Drive

USVF HYBRID DRIVES Series Information

The USVF Hybrid drives are a member of the ACCU‑SERIES family of variable speed products. The USVF Series of Adjustable Frequency Drives consist of eleven inverter models rated for 0.25 to 5 horsepower motors. These chassis / IP20 drives are ideal for mounting in control panels where digital programming and displays are not required. Hybrid drives are a digital drive with an analog interface. A 5 kohm Main Speed Potentiometer and Trimpot Adjustment Tool are also included.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USVF29
Item Number USVF29
Manufacturer US Motors
Product Series USVF HYBRID DRIVES
Family Series US Motors Drives, USVF HYBRID DRIVES Series
Input Phase 1 or 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 9 A
IP Rating IP20
Depth 7.5 "
Width 4.7 "
Height 4.4 "
Net Weight 0 lbs
Gross Weight 5.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved