UTH4213ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UTH4213ACH

Eaton Electrical Boxes

UTH4213ACH

Eaton Electrical Boxes
MtrSkt,200A,Ringless,4-Jaw,OH/UG,Lvr BP
MFG Item Number
UTH4213ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UTH4213ACH
MtrSkt,200A,Ringless,4-Jaw,OH/UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number UTH4213ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos commercial or resi service, 200A, Over/under, Solid top, 6-350 kcmil, 4-jaw, 1-ph, 6-350 kcmil, Lever bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 26 lbs
Gross Weight 26 lbs