UWZ Series Information
| Manufacturer Part Number | UWZ48E-240 |
|---|---|
| Manufacturer | Intermatic |
| Product Series | UWZ |
| Family Series | Intermatic Timers, UWZ Series |
| Description | AC Hour Meters Flush Mount, Combo Quick Connect & Screw Terminals, 240V, 50Hz |
| Voltage | 12 VAC, 120 VAC, 240 VAC |
| Mounting | Flush |
| Number of Digits | 7 Total - 2 Decimal |
| Time Format | Hours |
| Display Type | Analog |
| Termination | Screw Terminals |
| NEMA Rating | NEMA 1 |
| Protection Rating | IP20 |
| Approvals | CE, CSA, UR |
| Comments | 60 Operating Frequency |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |