Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, V10 Series
V10SS
Dwyer Instruments Sensors, V10 Series
Flotect Flow Switch 316SS SPST Reed
This item cannot be canceled or returned
Description
Flotect Flow Switch 316SS SPST Reed
Specifications
Specifications
| Manufacturer Part Number |
V10SS |
| Manufacturer |
Dwyer Instruments |
| Product Series |
V10 |
| Family Series |
Dwyer Instruments Sensors, V10 Series |
| Description |
Flotect Flow Switch 316SS SPST Reed Switch |
| Number of Floats |
1 |
| Contacts |
SPST |
| Composition |
Stainless Steel |
| PSI Rating |
2,000 |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
V10SS
Dwyer Instruments Sensors, V10 Series