V201K5CJZ1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V201K5CJZ1

Eaton Contactors, SP Series

V201K5CJZ1

Eaton Contactors, SP Series
LV VAC CONT V201
MFG Item Number
V201K5CJZ1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, SP Series
Item #
V201K5CJZ1
LV VAC CONT V201

SP Series Information

  • Rugged, compact and lightweight.
  • Quiet operation.
  • Electrical and mechanical interlocks available.
  • Long service life.

Vacuum Contactors and Starters were designed for starting and controlling three‑phase, 50/60 Hz, AC motors. Each contact is enclosed in a vacuum bottle to reduce and contain contact arcing. This design offers excellent performance for plugging and jogging applications.

  • Rugged, compact and lightweight.
  • Quiet operation.
  • Electrical and mechanical interlocks available.
  • Long service life.

Specifications

Specifications
Manufacturer Part Number V201K5CJZ1
Manufacturer Eaton
Product Series SP
Family Series Eaton Contactors, SP Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 200 V
Max Load Current 270 A
Rated Frequency 50 Hz, 60 Hz
Approvals CE, CSA, UL
Comments 3 Pole
Net Weight 27.3 lbs
Gross Weight 27.32 lbs