Series Information
| Manufacturer Part Number | 28672 |
|---|---|
| Manufacturer | Adalet |
| Family Series | Adalet Enclosures |
| Description | Inner Panel, Steel Carbon Steel, Sub-Panel for N4X and AVSS Encl. |
| Material | Carbon Steel |
| Composition | Metallic |
| Panel Type | Inner |
| Comments | For 24x24 Enclosure |
| Nominal Height | 24 " |
| Nominal Width | 24 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |