VA-8303-596-5-13
Schneider HVAC Valves, VB-8300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-8303-596-5-13

Schneider HVAC Valves, VB-8300 Series

VA-8303-596-5-13

Schneider HVAC Valves, VB-8300 Series
Valve: 3 in, 3W Mix/Div, Globe, FLG,
Item Number
VA-8303-596-5-13
MFG Item Number
110069
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-8300 Series
Item #
VA-8303-596-5-13
Valve: 3 in, 3W Mix/Div, Globe, FLG,

VB-8300 Series Information

Specifications

Specifications
Manufacturer Part Number 110069
Manufacturer Schneider
Product Series VB-8300
Family Series Schneider HVAC Valves, VB-8300 Series
Description Valve: 3 in, 3W Mix/Div, Globe, FLG, UC, BR, See doc for cv, 35 PSI; Act (MA61-7203): Elec, 2Pos, SR, 24
Capacity 120 Cv
Pipe Size 3 "
Connection Type Threaded
Max Close-Off Pressure 35 psi
Max Static Pressure 169 psi
Body Pattern Three-Way Changeover
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring
Net Weight 0 lbs
Gross Weight 0 lbs