VB-7283-0-4-01
Schneider HVAC Valves, VB-7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-7283-0-4-01

Schneider HVAC Valves, VB-7200 Series

VB-7283-0-4-01

Schneider HVAC Valves, VB-7200 Series
Valve: 1/2 in, 2W, Globe, STR, NPT,
Item Number
VB-7283-0-4-01
MFG Item Number
110665
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VB-7283-0-4-01
Valve: 1/2 in, 2W, Globe, STR, NPT,

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 110665
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 1/2 in, 2W, Globe, STR, NPT, UC, SS, 0.4 cv, Venta
Capacity 0.4 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-400 °F
Flow Characteristic Modified Linear
Net Weight 2 lbs
Gross Weight 2 lbs