EZ VFD Series Information
| Manufacturer Part Number | VF-100C-R |
|---|---|
| Manufacturer | Dart Controls |
| Product Series | EZ VFD |
| Family Series | Dart Controls Drives, EZ VFD Series |
| Description | Drive, AC, Open Chassis EZ VFD, 1/2 hp @ 120VAC, 1hp @ 240VAC, 230VAC 3 Phase Output |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp, 1 hp |
| Amps (Constant Torque Rating) | 2.4 A, 3.2 A |
| Operator Controls | Built In |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 110-240 VAC |
| Frequency | 60 Hz |
| Enclosure | Open Chassis |
| Height | 5.94 " |
| Width | 5.53 " |
| Depth | 7.15 " |
| Comments | Run Relay Form C Contact Output |
| Net Weight | 3.05 lbs |
| Gross Weight | 3.05 lbs |