VMD4B-F24D
Veris Industries Relays, VMD4B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMD4B-F24D

Veris Industries Relays, VMD4B Series

VMD4B-F24D

Veris Industries Relays, VMD4B Series
Veris Mini Relay,4PDT,Blade,24VDC,FF
MFG Item Number
VMD4B-F24D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VMD4B Series
Item #
VMD4B-F24D
Veris Mini Relay,4PDT,Blade,24VDC,FF

VMD4B Series Information

  • Color‑coded push button
  • Removable override lever
  • Flag indicator
  • LED status lamp
  • I.D. tag/write‑on plastic label...used for identification of relays in multirelay circuits
  • 2‑way side or DIN rail mounting system...retrofits existing panel mounting and 35 mm DIN rail
  • Mating hold‑down clip...secures relay to socket (‑F sockets)
The Veris VMD4B Series are 4PDT blade‑style relays for socket/DIN mounting.Both the full‑featured and standard DIN rail sockets are compatible with both the VMD4B‑C and VMD4B‑F relays and feature a slim,attractive design.The standard VMD4B‑C model is economical and reliable.The full‑featured VMD4B‑F includes an LED and a flag indicator for convenient status viewing and a push‑button test feature for easy troubleshooting.The finger‑safe sockets reduce risk,and the hold‑down clip keeps the device secure.Enhanced safety and dependability.

Specifications

Specifications
Manufacturer Part Number VMD4B-F24D
Manufacturer Veris Industries
Product Series VMD4B
Family Series Veris Industries Relays, VMD4B Series
Description Veris Mini Relay,4PDT,Blade,24VDC,FF
Coil Voltage 24 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Socket
Status Indicator Yes
Push-to-Test Yes
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided Yes
Approvals CE, UL
Net Weight 0.16 lbs
Gross Weight 0.17 lbs