Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Vishay Diodes, 85HF Series
VS-85HFR160
Vishay Diodes, 85HF Series
DIODE, DO-5, 1600V, 85A, REV, STD, RoHS
MFG Item Number
VS-85HFR160
This item cannot be canceled or returned
Description
DIODE, DO-5, 1600V, 85A, REV, STD, RoHS
- High Surge Current Capability
- Stud Cathode and Stud Anode Versions
- Leaded Version Available
- 100‑1600 V
- 85 A
- RoHS Compliant
Typical Applications for the Vishay 85HF Series are Battery Chargers, Converters, Power Supplies, Machine Tool Controls, And Welding.
Specifications
Specifications
| Manufacturer Part Number |
VS-85HFR160 |
| Manufacturer |
Vishay |
| Product Series |
85HF |
| Family Series |
Vishay Diodes, 85HF Series |
| Description |
DIODE, DO-5, 1600V, 85A, REV, STD, RoHS, VS-85HFR160 |
| Package Type |
DO-203AB (DO-5) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
1,600 V |
| IF (rms) Amps |
133 A |
| IF (avg) Amps |
85 A |
| Ifsm Amps |
1,800 A |
| Vfm (Volts) |
1.4 V |
| Mounting Force |
30 lbf-inches |
| Stud Size |
1/4-28 UNF-2A |
| Lead Type |
Lug |
| Length |
1 " |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
VS-85HFR160
Vishay Diodes, 85HF Series