Obsolete
VSD II Micro Drive Series Information
| Manufacturer Part Number | VS031403B-M0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD II Micro Drive |
| Family Series | Johnson Controls HVAC Drives, VSD II Micro Drive Series |
| Description | Vsm Ii 20Hp 480V-3Ph; Vsm Series Ii; 20Hp (15 Kw); 480V-3 Phase In; 480V-3 Phase Out; Ip20 Chassis |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Variable Torque Rating) | 31 A |
| AC Voltage | 408-528 VAC |
| Brake | DC Injection |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| IP Rating | IP20 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | DIN Rail |
| Height | 14.57 " |
| Width | 6.5 " |
| Depth | 8.07 " |
| Frequency | 320 Hz |
| Frame Size | 5 |
| Net Weight | 22.1 lbs |
| Gross Weight | 22.1 lbs |