Obsolete
VSD Series II Series Information
| Manufacturer Part Number | VS077411B-0L400 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD Series II |
| Family Series | Johnson Controls HVAC Drives, VSD Series II Series |
| Description | Vsdiibp;60Hp/45Kw;480V; Vsd Ii W/Bypass 60Hp (45Kw); 480Vac; Nema Type 1; N2 & Bacnet Comm; Pilot Li |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Variable Torque Rating) | 77 A |
| AC Voltage | 432-528 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 58.3125 " |
| Width | 13.96875 " |
| Depth | 15.5 " |
| Frequency | 320 Hz |
| Frame Size | 7 |
| Net Weight | 165 lbs |
| Gross Weight | 165 lbs |