Obsolete
NH-H-H1 Series Information
| Manufacturer Part Number | VS100522C-L0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | NH-H-H1 |
| Family Series | Johnson Controls HVAC Drives, NH-H-H1 Series |
| Description | Bp 100Hp 575V T12;Ln; Variable Speed Drive W/Bypass 100Hp; 575Vac; Nema Type 12; Lonmark Comm |
| Nominal Input Voltage | 575 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 100 hp |
| Amps (Variable Torque Rating) | 99 A |
| AC Voltage | 488.75-632.5 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 72 " |
| Width | 31 " |
| Depth | 16.78125 " |
| Frequency | 320 Hz |
| Frame Size | 8 |
| Net Weight | 320 lbs |
| Gross Weight | 435 lbs |