Obsolete
VSD Series II Series Information
| Manufacturer Part Number | VS180421B-0L400 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD Series II |
| Family Series | Johnson Controls HVAC Drives, VSD Series II Series |
| Description | Vsdii Bp;150Hp(110Kw);480V;T12;N2;Bnet;Lit es; Vsd Ii W/Bypass 150Hp (110Kw); |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 150 hp |
| Amps (Variable Torque Rating) | 180 A |
| AC Voltage | 432-528 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 76.25 " |
| Width | 31 " |
| Depth | 16.75 " |
| Frequency | 320 Hz |
| Frame Size | 8 |
| Net Weight | 950 lbs |
| Gross Weight | 950 lbs |