VTC180-32-12
Analytic Systems Power Supplies, VTC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VTC180-32-12

Analytic Systems Power Supplies, VTC Series
In stock
Item Number
VTC180-32-12
MFG Item Number
VTC180-32-12-ANLS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, VTC Series
Item #
VTC180-32-12
Step-Down Converter, DC/DC, 20-45V

VTC Series Information

  • DC to DC Converter
  • Outputs Different Voltage than Input
  • Ideal for Rugged Conditions
  • Reverse Input Protection
  • Short‑Circuit Protection
Variable duty cycle‑switching power supplies along with precision linear regulator output yields ultra clean output. Negative common, meaning the negative input connection and the negative output connection are tied together. Can withstand high shock and vibration and can be used in marine and other similarly demanding environments.

Videos

Specifications

Specifications
Manufacturer Part Number VTC180-32-12-ANLS
Item Number VTC180-32-12
Manufacturer Analytic Systems
Product Series VTC
Family Series Analytic Systems Power Supplies, VTC Series
Nominal Input Voltage (DC) 24 VDC, 48 VDC
Input Voltage (DC) 20-45 VDC
Input Current 13.6 A
Nominal Output VDC 12 VDC
Output VDC 13.6 VDC
Output Current 15 A
Number of Outputs 1
I/O Isolation Voltage 500 VDC
Line Regulation % 0.5 %
Load Regulation % 0.5 %
Mounting Panel
Encapsulated No
Efficiency % 90 %
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-122 °F
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved