VU-8303-686-5-12
Schneider HVAC Valves, VB-8300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU-8303-686-5-12

Schneider HVAC Valves, VB-8300 Series

VU-8303-686-5-12

Schneider HVAC Valves, VB-8300 Series
Valve: 2-1/2 in, 3W Mix/Div, Globe,
Item Number
VU-8303-686-5-12
MFG Item Number
115257
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-8300 Series
Item #
VU-8303-686-5-12
Valve: 2-1/2 in, 3W Mix/Div, Globe,

VB-8300 Series Information

Specifications

Specifications
Manufacturer Part Number 115257
Manufacturer Schneider
Product Series VB-8300
Family Series Schneider HVAC Valves, VB-8300 Series
Description Valve: 2-1/2 in, 3W Mix/Div, Globe, FLG, UC, BR, See doc for cv, 35 PSI; Act (M1500A): Elec, Float/Prop,
Capacity 115 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 35 psi
Max Static Pressure 169 psi
Body Pattern Three-Way Changeover
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs