Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W193RE2A3-24G

Schneider Relays

W193RE2A3-24G

Schneider Relays
Relay
MFG Item Number
W193RE2A3-24G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
W193RE2A3-24G
Relay

Series Information

Specifications

Specifications
Manufacturer Part Number W193RE2A3-24G
Manufacturer Schneider
Family Series Schneider Relays
Description Relay
Coil Voltage 24 VDC
Contacts DPST
Mounting Panel Mount
Termination PC Pin
Enclosure Epoxy Case
Contact Type Rhodium
Current Rating 0.5 A
Coaxial Shield No
Net Weight 0 lbs
Gross Weight 0 lbs