W199AX-14
Dwyer Instruments Relays, 199 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W199AX-14

Dwyer Instruments Relays, 199 Series

W199AX-14

Dwyer Instruments Relays, 199 Series
Open Style Power Relays/DPDT 40 Amp
MFG Item Number
W199AX-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 199 Series
Item #
W199AX-14
Open Style Power Relays/DPDT 40 Amp

199 Series Information

The Series 199 Open Style Power Relays are designed for high AC and DC current applications up to 40 Amps. These mercury‑free DPDT relays are available in a variety of trigger voltages and coil resistances to fit most common applications. The riveted housing construction increases the durability and reduces the effects of vibration on the relay
  • DPDT Switch
  • 10 VA, 4 W Power Consumption
  • Screw Terminal Electrical Connection


Specifications

Specifications
Manufacturer Part Number W199AX-14
Manufacturer Dwyer Instruments
Product Series 199
Family Series Dwyer Instruments Relays, 199 Series
Description Open Style Power Relays/DPDT 40 Amp Rating (Ac) 120 VAC 50/60 Hz 290 Ohm.
Coil Voltage 120 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Enclosure Open Frame
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 40 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided Yes
Approvals CE, CSA, cULus, cURus
Net Weight 0.6 lbs
Gross Weight 0.6 lbs