Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cordsets
W19LC06050
Eaton's Crouse-Hinds series Cordsets
12WIRE SZ CON NO.6 50FT LIFT/STR REEL
MFG Item Number
W19L C06050
This item cannot be canceled or returned
Description
12WIRE SZ CON NO.6 50FT LIFT/STR REEL
Specifications
Specifications
| Manufacturer Part Number |
W19L C06050 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cordsets |
| Description |
Eaton Crouse-Hinds series Cable-Gard W series lifting/stretching reel, Lift, 50 ft, Steel, 6 conductors, Weathertight, 600 Vac, 12 AWG |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
W19LC06050
Eaton's Crouse-Hinds series Cordsets