Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W212539

Mersen Fuses

W212539

Mersen Fuses
DIN D Fuse-link gG Size NDZ 500VAC
MFG Item Number
W212539
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
W212539
DIN D Fuse-link gG Size NDZ 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number W212539
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size NDZ 500VAC 500VDC 2A Color code Pink
Fuse Type Bottle Type D (Diazed)
Net Weight 0.025 lbs
Gross Weight 0.029 lbs
Alternatives
NDZGG50V2
NDZGG50V2
Mersen Fuses