Series Information
| Manufacturer Part Number | W222ACPFX-11 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | time Delay Relay, ON/OFF SEQUENCE, |
| Operation | Repeat Cycle |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Dial |
| Timing Range | 0.1-10 s |
| Max Time | 10 s |
| Time Tolerance | 40 % |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Contact Rating | 10 A |
| Termination | 8 Pin Octal, Plug In |
| Protection Rating | IP40 |
| Approvals | CE, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |