W5180072.00
Grove Gear Gearboxes, HMQ51-H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W5180072.00

Grove Gear Gearboxes, HMQ51-H Series

W5180072.00

Grove Gear Gearboxes, HMQ51-H Series
Right Angle Worm Gearbox, 10:1
MFG Item Number
W5180072.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, HMQ51-H Series
Item #
W5180072.00
Right Angle Worm Gearbox, 10:1

HMQ51-H Series Information

Specifications

Specifications
Manufacturer Part Number W5180072.00
Manufacturer Grove Gear
Product Series HMQ51-H
Family Series Grove Gear Gearboxes, HMQ51-H Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 1.77 Inch CD, (H) Hollow Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 279 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 1.77 "
Material Aluminum
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No HMQ518-10-H-56-12
Net Weight 6 lbs
Gross Weight 6 lbs