Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAPWK0503SS
Stainless Steel Window Kits
MFG Item Number
WAPWK0503SS
This item cannot be canceled or returned
Description
Stainless Steel Window Kits
Specifications
Specifications
| Manufacturer Part Number |
WAPWK0503SS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Stainless Steel Window Kits |
| Accessory Type |
Window Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
Window 5.00 x 3.00 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
WAPWK0503SS
Wiegmann Enclosures