Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAPWK0905NF
N12 WINDOW KIT 9X5.5 CRBN STL-GRY
MFG Item Number
WAPWK0905NF
This item cannot be canceled or returned
Description
N12 WINDOW KIT 9X5.5 CRBN STL-GRY
Specifications
Specifications
| Manufacturer Part Number |
WAPWK0905NF |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N12 WINDOW KIT 9X5.5 CRBN STL-GRY |
| Accessory Type |
Window Kit |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Window 9.00 x 5.50 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
WAPWK0905NF
Wiegmann Enclosures