Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAPWK0905SS
Window Kit, 9in.Hx5.5in.W Window, SS,
MFG Item Number
WAPWK0905SS
This item cannot be canceled or returned
Description
Window Kit, 9in.Hx5.5in.W Window, SS,
Specifications
Specifications
| Manufacturer Part Number |
WAPWK0905SS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Window Kit, 9in.Hx5.5in.W Window, SS, Window Kit, 9in.Hx5.5in.W Window, NEMA 12 Rated, Stainless Steel |
| Accessory Type |
Window Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
Window 9.00 x 5.50 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
WAPWK0905SS
Wiegmann Enclosures