Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAS350
OIL TIGHT HOLE SEAL 31/2 IN. CS -GR
This item cannot be canceled or returned
Description
OIL TIGHT HOLE SEAL 31/2 IN. CS -GR
Specifications
Specifications
| Manufacturer Part Number |
WAS350 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Fittings |
| Description |
Oil Tight Hole Seal 3-1/2 Inch Carbon Steel - Gray |
| Connection Type |
Knockout |
| Trade Size |
3-1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Mounting |
Compression Plate |
| Net Weight |
5 lbs |
| Gross Weight |
0.5 lbs |