Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WAS400

Wiegmann Fittings

WAS400

Wiegmann Fittings
OIL TIGHT HOLE SEAL 4 IN. CS -GRAY
MFG Item Number
WAS400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
WAS400
OIL TIGHT HOLE SEAL 4 IN. CS -GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number WAS400
Manufacturer Wiegmann
Family Series Wiegmann Fittings
Description Oil Tight Hole Seal 4 Inch Carbon Steel - Gray
Connection Type Knockout
Trade Size 4 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 4X
Mounting Compression Plate
Net Weight 0.725 lbs
Gross Weight 0.6 lbs
Alternatives
HP400
HP400
Hammond Manufacturing Fittings, HP Series