WH614-00-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WH614-00-25

NTE Electronics Wire & Cable, Stranded Wire 600V Series

WH614-00-25

NTE Electronics Wire & Cable, Stranded Wire 600V Series
WIRE, 14AWG, BLK, 600V, SP/25, STRND
MFG Item Number
WH614-00-25
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire & Cable, Stranded Wire 600V Series
Item #
WH614-00-25
WIRE, 14AWG, BLK, 600V, SP/25, STRND

Stranded Wire 600V Series Information

  • For Internal Wiring of Electrical, Electronic Equipment and Machinery
  • Passes UL VW‑1.S Vertical Flame Test
  • UL Style 1015 and CSA Type TEW
  • 600 Volt, 15 Amp Rated
  • 25 and 100 Foot Spools
  • PVC Insulation
  • 10 ~ 18 AWG


Specifications

Specifications
Manufacturer Part Number WH614-00-25
Manufacturer NTE Electronics
Product Series Stranded Wire 600V
Family Series NTE Electronics Wire & Cable, Stranded Wire 600V Series
Description WIRE, 14AWG, BLK, 600V, SP/25, STRND
Conductor Type Stranded
Stranding 41
Wire Size Range 14 AWG
Jacket Color Black
Voltage 600 VAC
Insulation Material PVC
Length 25 '
Temperature Rating -4-221 °F
Application Hook-Up Wire
Comments UL 1015, CSA TEW
Approvals CSA, UL
Net Weight 0.57 lbs
Gross Weight 0.57 lbs