WK4T-1-WS4T/S529/SV
Turck Cordsets, Eurofast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WK4T-1-WS4T/S529/SV

Turck Cordsets, Eurofast Series
In stock
Item Number
WK4T-1-WS4T/S529/SV
MFG Item Number
U-51844
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, EuroFast Series
Item #
WK4T-1-WS4T/S529/SV
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-51844
Item Number WK4T-1-WS4T/S529/SV
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Cable Type TPU
Number of Pins 4
Connector Type Female Right Angle Plug to Male Right Angle Plug
Connector Configuration Male to Female
Maximum Voltage 250 V
Cable Color Yellow
Current Rating 4 A
Connector Size M12 x 1.00
Length 1 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Braid
Number of Wires 3
Number of Keys 1
Wire Gauge (AWG) 22
Temperature Range (C) -40-90 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Right Angle
Side 2 Connector M12
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved