WK4T-7-PSW3M
Turck Cordsets, Eurofast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WK4T-7-PSW3M

Turck Cordsets, Eurofast Series
In stock
Item Number
WK4T-7-PSW3M
MFG Item Number
U-45497
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, EuroFast Series
Item #
WK4T-7-PSW3M
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-45497
Item Number WK4T-7-PSW3M
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Cable Type PVC
Number of Pins 4, 3
Connector Type Female Right Angle Plug to Male Right Angle Plug
Connector Configuration Male to Female
Maximum Voltage 125 V
Cable Color Yellow
Current Rating 4 A
Connector Size M12 x 1.00 to M8 x 1.00
Length 7 m
Connector Class Micro (M12), Nano (M8)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 3
Wire Gauge (AWG) 24
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M8
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Right Angle
Side 2 Connector M12
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved