WKV66-6M
Turck Cordsets, Minifast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WKV66-6M

Turck Cordsets, Minifast Series
In stock
Item Number
WKV66-6M
MFG Item Number
U-48840
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MiniFast Series
Item #
WKV66-6M
Cordset

MiniFast Series Information

  • 7/8‑16, 1‑16 and 1 1/8‑16 UN thread connectors
  • 7/8" available in 2 to 6‑pin
  • 1" available in 6 to 8‑pin
  • 1 1/8" available in 9, 10, 12 and 19‑pin
  • Up to 10 Amp, 600 Volt rated
  • Limited power and control applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-48840
Item Number WKV66-6M
Manufacturer Turck
Product Series MiniFast
Family Series Turck Cordsets, Minifast Series
Cable Type PVC
Number of Pins 6
Connector Type Right Angle Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 600 V
Cable Color Yellow
Current Rating 8 A
Connector Size 7/8-16 UN
Length 6 m
Connector Class Mini (7/8 in)
Coupling Nut Material Stainless Steel
Cable Shielding None
Number of Wires 6
Number of Keys 1
Wire Gauge (AWG) 16
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Power
Side 1 Gender Female
Side 1 Connector 7/8 "
Side 1 Angle Right Angle
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved