Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WO-46-VP

Brady Labels

WO-46-VP

Brady Labels
WO Poly Lbls 0.25x1.5 WT 5/PK
Item Number
WO-46-VP
MFG Item Number
35074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
WO-46-VP
WO Poly Lbls 0.25x1.5 WT 5/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 35074
Manufacturer Brady
Family Series Brady Labels
Description Write-on Blank Lbls Poly 0.25 in H x 1.5 in W WT 5/PK
Material Type Vinyl
Material Description Self-Sticking
Adhesive Yes
Background Color White
Special Properties Repositionable
Label Height 0.25 "
Label Width 1.5 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.071 lbs