Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, FSFD Series
WP2
Eaton Electrical Box Covers, FSFD Series
Cover 1G WP Inlet/Outlet Nylon
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover 1G WP Inlet/Outlet Nylon
Specifications
Specifications
| Manufacturer Part Number |
WP2 |
| Manufacturer |
Eaton |
| Product Series |
FSFD |
| Family Series |
Eaton Electrical Box Covers, FSFD Series |
| Description |
Eaton weatherpoof receptacle cover, Self-closing, Surface mount, Gray, Single receptacle, 2.25 in diameter, Wet, Glass-filled nylon, Single-gang, Vertical |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.2275 lbs |
| Gross Weight |
0.295 lbs |
WP2
Eaton Electrical Box Covers, FSFD Series