WSMRKM86-3M
Turck Cordsets, Minifast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WSMRKM86-3M

Turck Cordsets, Minifast Series
In stock
Item Number
WSMRKM86-3M
MFG Item Number
U-57540
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MiniFast Series
Item #
WSMRKM86-3M
Cordset

MiniFast Series Information

  • 7/8‑16, 1‑16 and 1 1/8‑16 UN thread connectors
  • 7/8" available in 2 to 6‑pin
  • 1" available in 6 to 8‑pin
  • 1 1/8" available in 9, 10, 12 and 19‑pin
  • Up to 10 Amp, 600 Volt rated
  • Limited power and control applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-57540
Item Number WSMRKM86-3M
Manufacturer Turck
Product Series MiniFast
Family Series Turck Cordsets, Minifast Series
Cable Type PVC
Number of Pins 8
Connector Type Male Right Angle Plug to Female Straight Plug
Connector Configuration Male to Female
Cable Color Yellow
Current Rating 8 A
Connector Size 1-16 UN
Length 3 m
Connector Class Mini (1 in)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 8
Number of Keys 1
Wire Gauge (AWG) 16
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector 1 "
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector 1 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved