WSRD3352N4WSD
Appleton Plugs & Receptacles, WSRD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WSRD3352N4WSD

Appleton Plugs & Receptacles, WSRD Series
In stock
Item Number
WSRD3352N4WSD
MFG Item Number
WSRD3352N4WSD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, WSRD Series
Item #
WSRD3352N4WSD
SQ-D RCPT ASSY 30A FUSED

WSRD Series Information

WSRD Interlocked Receptacles are designed to prevent electrical arcing when fixed or portable heavy duty equipment is used in adverse environments. Available in 30, 60 and 100 Amp designs, these metallic receptacles feature either a fused or non‑fused disconnect and mechanical interlock that prevents plug removal under load. With a plug engaged and the switch in the ON position, the plug can't be removed. With the switch turned OFF and the plug removed, the receptacle can't be energized.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WSRD3352N4WSD
Item Number WSRD3352N4WSD
Manufacturer Appleton
Product Series WSRD
Family Series Appleton Plugs & Receptacles, WSRD Series
Connection Type Receptacle
Connection Description Fusible
Current Rating 30 A
Voltage 600 V
Frequency 50-60 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 14-2 AWG
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Case Material Metallic
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 3
Approvals CSA, UL
Comments With Viewing Window
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved