Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sta-Kon, a T & B Brand Hand Tools, WT Series
WT161M
Sta-Kon, a T & B Brand Hand Tools, WT Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WT161M |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
WT |
| Family Series |
Sta-Kon, a T & B Brand Hand Tools, WT Series |
| Description |
SK WT161M TOOL,HAND |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
A, B, C, PT non-insulated terminal and splices |
| Net Weight |
1.055 lbs |
| Gross Weight |
1.1 lbs |
WT161M
Sta-Kon, a T & B Brand Hand Tools, WT Series