Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sta-Kon, a T & B Brand Hand Tools, WT Series
WT3185
Sta-Kon, a T & B Brand Hand Tools, WT Series
SK WT3185 STA-KON HAND TOOL
This item cannot be canceled or returned
Description
SK WT3185 STA-KON HAND TOOL
Specifications
Specifications
| Manufacturer Part Number |
WT3185 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
WT |
| Family Series |
Sta-Kon, a T & B Brand Hand Tools, WT Series |
| Description |
SK WT3185 STA-KON HAND TOOL |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
8 AWG-250 kcmil |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
For #8 AWG to 250 kcmil non-insulated Sta-Kon Terminals |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
WT3185
Sta-Kon, a T & B Brand Hand Tools, WT Series