WV450XD10-110M
Federal Signal Visual Signaling Devices, WV450X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WV450XD10-110M

Federal Signal Visual Signaling Devices, WV450X Series

WV450XD10-110M

Federal Signal Visual Signaling Devices, WV450X Series
GRP STROBE 10-JOULE D VER 110-120V MAG
MFG Item Number
WV450XD10-110M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, WV450X Series
Item #
WV450XD10-110M
GRP STROBE 10-JOULE D VER 110-120V MAG

WV450X Series Information

  • 24~48 VDC or 110~120 VAC/220~248 VAC
  • 7 Colors Available
  • Corrosion Free Glass Reinforced Polyester
  • 5, 10, 15 Joule Units
  • Dome Guard Included
The Federal Signal Model WV450X Hazardous Location GRP Strobe Light is designed to serve the needs of rugged landbased and offshore industrial applications that demand reliable, long life operation while complying with stringent International approval requirements.

The Federal Signal Model WV450X Hazardous Location GRP Strobe Light utilizes the latest technology in non‑metallic housing construction. The housing of the WV450X is comprised entirely of Glass Reinforced Polyester (GRP) which makes the product corrosion free and lighter than a comparable metallic fixture. The fact that the WV450X is corrosion free also makes the product safer, and "maintenance‑free" by eliminating the need to regularly inspect the flame path. An electro‑polished stainless steel dome guard is also provided for protection of the glass lens in the event of accidental impact.

Two versions of the WV450X are available. The "D" version of the product (WV450XD) comes standard with a stainless steel mounting bracket for wall mounting or fastening to a vertical surface. Two holes are tapped for M20 thread in the bottom of the product allowing for field gland connection. The "E" version of the product (WV450XE) includes the same features as the WV450XD, but incorporates a terminal chamber with three M20 tapped holes on
the very bottom of the fixture. This terminal chamber is designed to house field terminations and through going power supplies.

The WV450X is available in seven standard colors and three voltage ranges to satisfy most applications. There are also three different Joule output ratings available for each model and each voltage range, providing the ability to tailor the light output and current draw for a given area. The WV450X is ATEX, IECEx approved, making it ideal for applications that require International third party safety standards.

Specifications

Specifications
Manufacturer Part Number WV450XD10-110M
Manufacturer Federal Signal
Product Series WV450X
Family Series Federal Signal Visual Signaling Devices, WV450X Series
Description Flameproof GRP Strobe Light, 10-Joule Output, D Construction, 110-120VAC, Magenta - Available in 10, 15 and 21 Joule units. Seven lens colors: Amber, Blue, Clear, Green, Magenta, Red and Yellow. 316 stainless steel mounting bracket included.
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Magenta
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface, Wall
Hazardous Location Yes
Explosion Proof No
Current Rating 0.57 A
Operating Temperature -67-131 °F
Net Weight 8.6 lbs
Gross Weight 8.6 lbs