XALB-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XALB-8

Killark Conduit Outlet Bodies

XALB-8

Killark Conduit Outlet Bodies
3in. LB AL HAZ LOC FITTING
MFG Item Number
XALB-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
XALB-8
3in. LB AL HAZ LOC FITTING

Series Information

Specifications

Specifications
Manufacturer Part Number XALB-8
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description 3in. LB AL HAZ LOC FITTING
Shape LB
Number of Hubs 2
Cover Included Yes
Trade Size 3 "
Composition Copper Free Aluminum
Hazardous Location Yes
Net Weight 13.63 lbs
Gross Weight 13.63 lbs