XF10115
Hammond Manufacturing Fans, XF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XF10115

Hammond Manufacturing Fans, XF Series

XF10115

Hammond Manufacturing Fans, XF Series
Cooling Fan, 115VAC, 10in., 375CFM,
MFG Item Number
XF10115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, XF Series
Item #
XF10115
Cooling Fan, 115VAC, 10in., 375CFM,

XF Series Information

Specifications

Specifications
Manufacturer Part Number XF10115
Manufacturer Hammond Manufacturing
Product Series XF
Family Series Hammond Manufacturing Fans, XF Series
Description Cooling Fan, 115VAC, 10in., 375CFM, w/Shroud, Grille and Filter, Fits into 11.16in. Cut-Out
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 560 CFM
Current Rating 0.87 A
Power Consumption 60 W
Fan Speed 1,600 RPM
Connection Type Wire Leads
Approvals CE, cUR, UR
Net Weight 12 lbs
Gross Weight 12 lbs