Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTOE005CGSS-84
XTOE OL 1-5A IEC STAND ALONE GFBP
MFG Item Number
XTOE005CGSS-84
This item cannot be canceled or returned
Description
XTOE OL 1-5A IEC STAND ALONE GFBP
Specifications
Specifications
| Manufacturer Part Number |
XTOE005CGSS-84 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
LD - NEMA TYPE 4X SS6 SGL-DR ENCL 16X12X8-XTOE005CGSS-84 |
| Current Rating |
1-5 A |
| Trip Class |
Class 10, Class 20 |
| Comments |
with Ground Fault |
| Net Weight |
0.78 lbs |
| Gross Weight |
0.78 lbs |
XTOE005CGSS-84
Eaton Overload Relays