Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTOE1P6CGSS-84
XTOE OL .33-1.65A IEC STAND ALONE GFBP
MFG Item Number
XTOE1P6CGSS-84
Description
XTOE OL .33-1.65A IEC STAND ALONE GFBP
Specifications
Specifications
| Manufacturer Part Number |
XTOE1P6CGSS-84 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
LD - NEMA TYPE 4X SS SGL-DR ENCL 30X24X12-XTOE1P6CGSS-84 |
| Current Rating |
0.33-1.65 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10, Class 20 |
| Comments |
with Ground Fault |
| Net Weight |
22 lbs |
| Gross Weight |
0 lbs |
XTOE1P6CGSS-84
Eaton Overload Relays